Zoro Homepage

Extension Ring, NOVAL Accessory, Galvanized Steel

  • Mfr # 55151-1/2

  • Zoro # G709132757


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Material
Galvanized Steel
Color
Silver
Number of 1/2 In. Side Knockouts
4
Width
4 in
Box Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55151-1/2
Zoro #
G709132757
UPC #
785592551511
Country of Origin
China

Dimensions

Width
4 in
Nominal Depth
1-1/2 in

Details

Item
Extension Ring
Material
Galvanized Steel
Color
Silver
Number of 1/2 In. Side Knockouts
4
Box Type
Electrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.