Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FA 14/2SOLCU OAS FPLR RD 1000R

  • Mfr # F60030-1A

  • Zoro # G316262335


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2 CMG, CSA FT4 (UL 1581), NEC article 725, NEC article 760, NEC article 800, RoHS Compliant European Directive 22/95/EC, UL 13 CL3R, UL 1424 FPLR, UL 1666 Vertical Riser, UL 444 CMR
Application
Audio Systems, Control Systems, Alarm Systems
Conductor Gauge
14 AWG
Power Limited
Power Limited
Package Type
Reel in a Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F60030-1A
Zoro #
G316262335
UPC #
032886881268
Country of Origin
Germany

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Bend Radius
1 1/4 in
Wire Size
14 AWG

Details

Item
Fire Alarm Cable
Standards
CSA C22.2 CMG, CSA FT4 (UL 1581), NEC article 725, NEC article 760, NEC article 800, RoHS Compliant European Directive 22/95/EC, UL 13 CL3R, UL 1424 FPLR, UL 1666 Vertical Riser, UL 444 CMR
Application
Audio Systems, Control Systems, Alarm Systems
Conductor Gauge
14 AWG
Power Limited
Power Limited
Package Type
Reel in a Box
Fire Rating
Riser
Solid/Stranded
Solid
Insulation Material
PVC
Jacket Color
Red
Number of Pairs
0
Number of Strands
1
Maximum Operating Temperature
167 Degrees F
Jacket Material
PVC
Minimum Operating Temperature
14 Degrees F
Shielding Material
Aluminum Foil
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Shielded
Shielded
Product Type
Fire Alarm Cable
Number of Conductors
2C
Maximum Voltage Rating
300 V
Voltage
300 V
Trade Designation
FPLR
Conductor Design
Solid

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 1, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.