FA 14/4SOLCU N/S FPLR RD 1000R
Mfr # F60355-1A
Zoro # G716262331
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1,000 ft
Maximum Operating Temperature
167 Degrees F
Application
Audio Systems, Control Systems, Alarm Systems
Jacket Material
PVC
Fire Rating
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F60355-1A
Zoro #
G716262331
UPC #
032886881282
Country of Origin
United States
Dimensions
Cable Length
1,000 ft
Outside Diameter
0.2 in
Bend Radius
1 1/4 in
Details
Maximum Operating Temperature
167 Degrees F
Application
Audio Systems, Control Systems, Alarm Systems
Jacket Material
PVC
Fire Rating
Riser
Number of Strands
1
Shielded
Unshielded
Insulation Material
PVC
Number of Conductors
4C
Item
Fire Alarm Cable
Product Type
Fire Alarm Cable
Solid/Stranded
Solid
Package Type
Reel in a Box
Standards
CSA C22.2 CMG, CSA FT4 (UL 1581), NEC article 725, NEC article 760, NEC article 800, RoHS Compliant European Directive 22/95/EC, UL 13 CL3R, UL 1424 FPLR, UL 1666 Vertical Riser, UL 444 CMR
Minimum Operating Temperature
14 Degrees F
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Color
Red
Maximum Voltage Rating
300 V
Conductor Gauge
14 AWG
Power Limited
Power Limited
Number of Pairs
0
Description
Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.