Zoro Homepage

FA 16/2 SOL CU N/S FPLP RD 1000R

  • Mfr # G50032-1A

  • Zoro # G316307678


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Shielded
Unshielded
Fire Rating
Plenum
Package Type
Reel in a Box
Standards
CSA C22.2 CMG, CSA FT6, NEC article 725, NEC article 760, NEC article 800, NFPA 262, RoHS Compliant European Directive 22/95/EC, UL 13 CL3P, UL 1424 FPLP, UL 444 CMP, UL 910
Bend Radius
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50032-1A
Zoro #
G316307678
UPC #
032886881442
Country of Origin
United States

Dimensions

Bend Radius
5/8 in
Cable Length
1,000 ft
Outside Diameter
0.2 in

Details

Shielded
Unshielded
Fire Rating
Plenum
Package Type
Reel in a Box
Standards
CSA C22.2 CMG, CSA FT6, NEC article 725, NEC article 760, NEC article 800, NFPA 262, RoHS Compliant European Directive 22/95/EC, UL 13 CL3P, UL 1424 FPLP, UL 444 CMP, UL 910
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Maximum Voltage Rating
300 V
Maximum Operating Temperature
167 Degrees F
Product Type
Fire Alarm Cable
Number of Strands
1
Item
Fire Alarm Cable
Solid/Stranded
Solid
Jacket Material
PVC
Number of Conductors
2
Jacket Color
Red
Insulation Material
PVC
Minimum Operating Temperature
32 Degrees F
Conductor Gauge
16 AWG
Application
Audio Systems, Control Systems, Alarm Systems
Power Limited
Power Limited
Number of Pairs
0

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.