Zoro Homepage

FA 16/2 SOL CU OAS FPLP RD 1000R

  • Mfr # G50013-1A

  • Zoro # G616262325


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
2C
Shielded
Shielded
Shielding Material
Aluminum Foil
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50013-1A
Zoro #
G616262325
UPC #
032886881428
Country of Origin
United States

Dimensions

Outside Diameter
0.2 in
Cable Length
1,000 ft
Bend Radius
1 1/8 in

Details

Number of Conductors
2C
Shielded
Shielded
Shielding Material
Aluminum Foil
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Number of Strands
1
Number of Pairs
0
Package Type
Reel in a Box
Application
Audio Systems, Control Systems, Alarm Systems
Solid/Stranded
Solid
Product Type
Fire Alarm Cable
Fire Rating
Plenum
Standards
CSA C22.2 CMG, CSA FT6, NEC article 725, NEC article 760, NEC article 800, NFPA 262, RoHS Compliant European Directive 22/95/EC, UL 13 CL3P, UL 1424 FPLP, UL 444 CMP, UL 910
Jacket Material
PVC
Insulation Material
PVC
Conductor Gauge
16 AWG
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
167 Degrees F
Maximum Voltage Rating
300 V
Jacket Color
Red
Item
Fire Alarm Cable
Power Limited
Power Limited

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.