Zoro Homepage

FA 16/2SOLCU N/S FPLR RD 1000R

  • Mfr # F50004-1A

  • Zoro # G316262328


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Solid/Stranded
Solid
Standards
CSA C22.2 CMG, CSA FT4 (UL 1581), NEC article 725, NEC article 760, NEC article 800, RoHS Compliant European Directive 22/95/EC, UL 13 CL3R, UL 1424 FPLR, UL 1666 Vertical Riser, UL 444 CMR
Conductor Gauge
16 AWG
Bend Radius
3/4 in
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F50004-1A
Zoro #
G316262328
UPC #
032886881114
Country of Origin
United States

Dimensions

Bend Radius
3/4 in
Cable Length
1,000 ft
Outside Diameter
0.2 in

Details

Solid/Stranded
Solid
Standards
CSA C22.2 CMG, CSA FT4 (UL 1581), NEC article 725, NEC article 760, NEC article 800, RoHS Compliant European Directive 22/95/EC, UL 13 CL3R, UL 1424 FPLR, UL 1666 Vertical Riser, UL 444 CMR
Item
Fire Alarm Cable
Conductor Gauge
16 AWG
Jacket Material
PVC
Number of Strands
1
Package Type
Reel in a Box
Maximum Voltage Rating
300 V
Shielded
Unshielded
Number of Conductors
2C
Application
Audio Systems, Control Systems, Alarm Systems
Number of Pairs
0
Jacket Color
Red
Minimum Operating Temperature
14 Degrees F
Product Type
Fire Alarm Cable
Fire Rating
Riser
Insulation Material
PVC
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.