Zoro Homepage

FA 16/2SOLCU OAS FPLR RD 1000R

  • Mfr # F50010-1A

  • Zoro # G016262321


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fire Alarm Cable
Number of Strands
1
Conductor Gauge
16 AWG
Shielded
Shielded
Outside Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F50010-1A
Zoro #
G016262321
UPC #
032886881152
Country of Origin
United States

Dimensions

Outside Diameter
0.2 in
Cable Length
1,000 ft
Bend Radius
7/8 in
Wire Size
16 AWG

Details

Item
Fire Alarm Cable
Product Type
Fire Alarm Cable
Number of Strands
1
Conductor Gauge
16 AWG
Shielded
Shielded
Insulation Material
PVC
Shielding Material
Aluminum Foil
Application
Audio Systems, Control Systems, Alarm Systems
Maximum Voltage Rating
300 V
Power Limited
Power Limited
Minimum Operating Temperature
14 Degrees F
Jacket Color
Red
Number of Pairs
0
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Package Type
Reel in a Box
Maximum Operating Temperature
167 Degrees F
Fire Rating
Riser
Number of Conductors
2C
Jacket Material
PVC
Solid/Stranded
Solid
Standards
CSA C22.2 CMG, CSA FT4 (UL 1581), NEC article 725, NEC article 760, NEC article 800, RoHS Compliant European Directive 22/95/EC, UL 13 CL3R, UL 1424 FPLR, UL 1666 Vertical Riser, UL 444 CMR
Trade Designation
FPLR
Voltage
300 V
Conductor Design
Solid

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 1, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.