Zoro Homepage

FA 16/4 SOL CU N/S FPLP RD 1000R

  • Mfr # G50370-1A

  • Zoro # G916262322


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2 CMG, CSA FT6, NEC article 725, NEC article 760, NEC article 800, NFPA 262, RoHS Compliant European Directive 22/95/EC, UL 13 CL3P, UL 1424 FPLP, UL 444 CMP, UL 910
Maximum Operating Temperature
167 Degrees F
Cable Length
1,000 ft
Jacket Color
Red
Number of Conductors
4C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50370-1A
Zoro #
G916262322
UPC #
032886881473
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Bend Radius
3/4 in
Outside Diameter
0.2 in
Wire Size
16 AWG

Details

Standards
CSA C22.2 CMG, CSA FT6, NEC article 725, NEC article 760, NEC article 800, NFPA 262, RoHS Compliant European Directive 22/95/EC, UL 13 CL3P, UL 1424 FPLP, UL 444 CMP, UL 910
Maximum Operating Temperature
167 Degrees F
Jacket Color
Red
Number of Conductors
4C
Solid/Stranded
Solid
Minimum Operating Temperature
32 Degrees F
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Maximum Voltage Rating
300 V
Item
Fire Alarm Cable
Application
Audio Systems, Control Systems, Alarm Systems
Number of Strands
1
Insulation Material
PVC
Power Limited
Power Limited
Conductor Gauge
16 AWG
Fire Rating
Plenum
Shielded
Unshielded
Number of Pairs
0
Product Type
Fire Alarm Cable
Package Type
Reel in a Box
Jacket Material
PVC
Voltage
300 V
Conductor Design
Solid

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 1, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.