FA 18/2 SOL CU OAS FPLP RD 1000R
Mfr # G40006-1A
Zoro # G016262338
product price: $248.99
/ea
Free Shipping & Returns
Key Features
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Maximum Voltage Rating
300 V
Jacket Material
PVC
Minimum Operating Temperature
32 Degrees F
Application
Audio Systems, Control Systems, Alarm Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G40006-1A
Zoro #
G016262338
UPC #
032886881374
Country of Origin
United States
Dimensions
Bend Radius
7/8 in
Outside Diameter
0.2 in
Cable Length
1,000 ft
Wire Size
18 AWG
Description
Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 1, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.