FA 18/4 SOL CU N/S FPLP RD 1000R
Mfr # G40505-1A
Zoro # G416262334
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
PVC
Insulation Material
PVC
Power Limited
Power Limited
Maximum Voltage Rating
300 V
Package Type
Reel in a Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G40505-1A
Zoro #
G416262334
UPC #
032886881381
Country of Origin
United States
Dimensions
Cable Length
1,000 ft
Bend Radius
5/8 in
Outside Diameter
0.2 in
Details
Jacket Material
PVC
Insulation Material
PVC
Power Limited
Power Limited
Maximum Voltage Rating
300 V
Package Type
Reel in a Box
Maximum Operating Temperature
167 Degrees F
Number of Conductors
4C
Standards
NFPA 101, NFPA 130, NFPA 502, NFPA 70, RoHS-2 Compliant European Directive 2011/65/EU, UL 13, UL 1424, UL 1424 Listed FPLP, UL 444
Solid/Stranded
Solid
NEC Article and Type
760 FPLP
Application
Audio Systems, Alarm Systems
Item
Fire Alarm Cable
Conductor Gauge
18 AWG
Number of Strands
1
Shielded
Unshielded
Product Type
Fire Alarm Cable
Jacket Color
Red
Fire Rating
Plenum
Number of Pairs
0
Minimum Operating Temperature
32 Degrees F
Description
Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.