Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FA 18/4SOL CU CMR/CL3R/FPLR RD 500PB

  • Mfr # F40002-1D

  • Zoro # G816262323


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Conductor Gauge
18 AWG
Shielded
Unshielded
Jacket Color
Red
Package Type
Pulling Pack
Cable Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40002-1D
Zoro #
G816262323
UPC #
029892136369
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in

Details

Conductor Gauge
18 AWG
Shielded
Unshielded
Jacket Color
Red
Package Type
Pulling Pack
Item
Fire Alarm Cable
Solid/Stranded
Solid
Maximum Voltage Rating
300 V
Jacket Material
PVC
Number of Conductors
4C
Fire Rating
Riser
Insulation Material
PVC
Number of Pairs
0
Number of Strands
1

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.