Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FA 18/4SOLCU N/S FPLR RD 1000R

  • Mfr # F40568-1A

  • Zoro # G316262311


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fire Alarm Cable
Minimum Operating Temperature
14 Degrees F
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Number of Pairs
0
Outside Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40568-1A
Zoro #
G316262311
UPC #
032886880964
Country of Origin
United States

Dimensions

Outside Diameter
0.2 in
Bend Radius
7/8 in
Cable Length
1,000 ft
Wire Size
18 AWG

Details

Product Type
Fire Alarm Cable
Minimum Operating Temperature
14 Degrees F
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Number of Pairs
0
Jacket Material
PVC
Number of Strands
1
Jacket Color
Red
Fire Rating
Riser
Maximum Operating Temperature
167 Degrees F
Number of Conductors
4C
Standards
CSA C22.2 CMG, CSA FT4 (UL 1581), NEC article 725, NEC article 760, NEC article 800, RoHS Compliant European Directive 22/95/EC, UL 13 CL3R, UL 1424 FPLR, UL 1666 Vertical Riser, UL 444 CMR
Conductor Gauge
18 AWG
Maximum Voltage Rating
300 V
Application
Audio Systems, Control Systems, Alarm Systems
Item
Fire Alarm Cable
Solid/Stranded
Solid
Power Limited
Power Limited
Insulation Material
PVC
Shielded
Unshielded
Package Type
Reel in a Box
Voltage
300 V
Conductor Design
Solid

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 1, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.