Flexible Metallic Conduit, 1/2 in Trade Size, 50 ft, Aluminum, Unfinished

  • Mfr # 55082122

  • Zoro # G911380281


product price:  $79.78
/ea
Free Shipping & Returns

Key Features

Conduit Type
Flexible
Trade Size
1/2 in
Material
Aluminum
Finish
Unfinished
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55082122
Zoro #
G911380281
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Nominal Length
50 ft

Details

Item
Metallic Conduit
Conduit Type
Flexible
Material
Aluminum
Finish
Unfinished
Color
Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.