Zoro Homepage

Floor Box Ring, NOVAL Accessory, Powder Coated Black Steel

  • Mfr # FBCVGRBK

  • Zoro # G7842994


product price: $45.89
/ea

Key Features

Material
Powder Coated Black Steel
Height
0.91
Width
1 in
Length
4.03 in
Features
Features & BenefitsRing attractively covers up any floor cut-out errors that may extend past the mounted-device baseMatte black-painted galvanized steel 0.031 in thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBCVGRBK
Zoro #
G7842994
UPC #
-
Country of Origin
China

Dimensions

Height
0.91
Width
1 in
Length
4.03 in

Details

Item
Floor Box Ring
Material
Powder Coated Black Steel
Features
Features & BenefitsRing attractively covers up any floor cut-out errors that may extend past the mounted-device baseMatte black-painted galvanized steel 0.031 in thick
Color
Matte Black

Description

Floor Box Ring Matte Black 5/8 In. Fl,PK25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.