FLRY Primary Wire 0.35MM2 AWG PVC Insulated, 60V, Black, Sold per FT

  • Mfr # FMC0071200

  • Zoro # G714914034


product price:  $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

Type
Stranded
Color
Black
Wire Outer Diameter
0.051"
Insulation Material
PVC
# of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMC0071200
Zoro #
G714914034
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.051"

Details

Type
Stranded
Color
Black
Insulation Material
PVC
# of Conductors
1
Overall Shielding Type
Unshielded
Voltage
60V
Product Group
FLRY
Temperature
105°C
Material
Bare Copper
Number of Conductors
1
Item
Wire & Cable

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.