Zoro Homepage

GFCI, 50FT Right Angle Tricord Tap

  • Mfr # 14880229-6

  • Zoro # G015388411


product price: $145.99
/ea
Sold in multiples of 6 for $875.94
Free Shipping & Returns

Key Features

Cord Length
50' in
Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
Polymer
Nominal Outside Dia.
1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14880229-6
Zoro #
G015388411
UPC #
29892028381
Country of Origin
Honduras

Dimensions

Cord Length
50' in
Nominal Outside Dia.
1.67 in

Details

Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
Polymer

Description

  • • Power On Indication: Mechanical Indicator
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.
  • • Cord Gauge: 12/3 AWG, SJEOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.