Zoro Homepage

GFCI, 6FT Right Angle Cord

  • Mfr # 14880024-3

  • Zoro # G315388401


product price: $94.19
/ea
Sold in multiples of 3 for $282.57
Free Shipping & Returns

Key Features

Cord Length
13 in
Voltage
120V
Jacket Color
Yellow
Jacket Material
PVC
Nominal Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14880024-3
Zoro #
G315388401
UPC #
24098900288
Country of Origin
Honduras

Dimensions

Cord Length
13 in
Nominal Outside Dia.
2 in

Details

Voltage
120V
Jacket Color
Yellow
Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.