Zoro Homepage

GFCI, 6FT Right Angle Tricord Tap

  • Mfr # 14880004-6

  • Zoro # G215388396


product price: $88.79
/ea
Sold in multiples of 6 for $532.74
Free Shipping & Returns

Key Features

Cord Length
13 in
Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
PVC
Nominal Outside Dia.
1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14880004-6
Zoro #
G215388396
UPC #
24098900226
Country of Origin
Honduras

Dimensions

Cord Length
13 in
Nominal Outside Dia.
1.67 in

Details

Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.