GFCI, Gray, 2 ft, 0 Outlet, 4 AWG
Mfr # 24542001-1
Zoro # G222784884
product price: $1,428.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24542001-1
Zoro #
G222784884
UPC #
-
Country of Origin
Honduras
Description
Ground Fault Circuit Interrupter (GFCI), Cord Length 2 ft, Color Gray, Number of Outlets 0, Trade Designation SEOW, Voltage 208/240V AC, Wire Size 4 AWG, Number of Conductors 4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.