Shop SOUTHWIRE
See all product information
Create Account
GFCI, Yellow, 50 ft, 1 Outlet, 12 AWG
- Mfr # 26020150-1
- Zoro # G822784949
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Plug Style
Straight
Number of Conductors
3
Maximum Current
15 A
NEMA Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26020150-1
- Zoro #
- G822784949
- UPC #
- -
- Country of Origin
- Honduras
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Details
- Frequency
- 60 Hz
- Plug Style
- Straight
- Number of Conductors
- 3
- Maximum Current
- 15 A
- Item
- GFCI
- NEMA Receptacle Configuration
- 5-15R
- Color
- Yellow
- Standards
- cULus
- Product Type
- GFCI Cable
- Reset Type
- Manual
- Voltage
- 120V AC
- NEMA Plug Configuration
- 5-15P
- NEMA Enclosure Rating
- 4
- Number of Outlets
- 1
- Wire Color
- Yellow
Description
GFCI, Cord Length 50 ft, Color Yellow, Number of Outlets 1, Trade Designation SJTW, Voltage 120V AC, Wire Size 12 AWG, Number of Conductors 3
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.