GFCI, Yellow, 6 ft, 1 Outlet, 10 AWG
- Mfr # 44800013-2
- Zoro # G122970486
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
NEMA Plug Configuration
L6-30P
Maximum Current
30 A
Number of Conductors
3
Voltage
240V AC
Product Type
GFCI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44800013-2
- Zoro #
- G122970486
- UPC #
- -
- Country of Origin
- Honduras
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 6 ft
Details
- NEMA Plug Configuration
- L6-30P
- Maximum Current
- 30 A
- Number of Conductors
- 3
- Item
- GFCI
- Voltage
- 240V AC
- Product Type
- GFCI
- Number of Outlets
- 1
- Plug Style
- Straight
- Frequency
- 60 Hz
- Color
- Yellow
- NEMA Enclosure Rating
- 4
- Reset Type
- Manual
- NEMA Receptacle Configuration
- L6-30R
- Standards
- cULus
- Wire Color
- Yellow
Description
GFCI, Cord Length 6 ft, Color Yellow, Number of Outlets 1, Trade Designation SJOOW, Voltage 240V AC, Wire Size 10 AWG, Number of Conductors 3
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.