GPTM Marine Primary Wire, 12 AWG, 19 Strand, Red, Sold per FT

  • Mfr # F120111218

  • Zoro # G314914076


product price:  $0.33
/ea
Sold in multiples of 500 for $165.00

Key Features

Material
Tinned Copper
Number of Conductors
1
Overall Shielding Type
Unshielded
Wire Outer Diameter
0.141"
Voltage
60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F120111218
Zoro #
G314914076
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.141"

Details

Material
Tinned Copper
Number of Conductors
1
Overall Shielding Type
Unshielded
Voltage
60V
Conductor Type
Stranded
Insulation Material
PVC
Temperature
75°C Wet/105°C Dry
Color
Red
Product Group
GPTM
# of Conductors
1
Item
Wire & Cable

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.