Green 12 Gauge Strand Wire Grounding Pigtail 8", 100 Pak

  • Mfr # PTST12GN

  • Zoro # G909132854


product price: $1.59
/ea
Sold in multiples of 100 for $159.00

Key Features

Color
Green
Wire Size
12 Gauge
Stranded / Solid
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTST12GN
Zoro #
G909132854
UPC #
785592993090
Country of Origin
China

Dimensions

Wire Size
12 Gauge

Details

Color
Green
Stranded / Solid
Stranded

Description

  • 8 in green 12 gauge, stranded wire grounding pigtails with fork and strip terminal are used ensure a safe electrical grounding path to help prevent any electrical shock
  • 8 in green 12 gauge, stranded wire grounding pigtails with fork and strip terminal are used ensure a safe electrical grounding path to help prevent any electrical shock
  • Flanged Spade Terminal and Captive 1-32 Green Screw
  • Size: 12 Gauge Stranded; Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.