Hammer-On J Cable Support Hooks for 1/8 to 1/4" Beam, 3/4", 50 Pak

  • Mfr # JHK-12-HO

  • Zoro # G409132224


product price: $3.77
/ea
Sold in multiples of 50 for $188.50

Key Features

Size
3/4 in; Fits beam thickness 1/8-1/4 in
Material
Zinc Plated Steel
Standards
UL, CUL
Cat 5E Cable Capacity
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHK-12-HO
Zoro #
G409132224
UPC #
-
Country of Origin
China

Dimensions

Size
3/4 in; Fits beam thickness 1/8-1/4 in

Details

Material
Zinc Plated Steel
Standards
UL, CUL
Cat 5E Cable Capacity
20

Description

  • 20 Cat 5E Cable Capacity
  • 20 Cat 5E Cable Capacity
  • Wing clip for #12 to 1/4 in. Rod
  • Eliminate the problem of point loads that can cause band width damage to sensitive cables such as fiber optic CAT 5E 6 7 or many others

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.