Handy Box, 1-Gang, 8-Knockout, 1/2 in Knockout, Steel, Silver, Galvanized

  • Mfr # G19282-F-UPC

  • Zoro # G716044555


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G19282-F-UPC
Zoro #
G716044555
UPC #
32886303036
Country of Origin
China

Description

Southwire Handy Box, Cubic Capacity: 13.5 cu-in, Number of Gangs: 1, Number of Knockouts: 8, Knockout Size: 1/2 in, Rectangular, Cable Entry: Knockout, Galvanized, Silver, Steel, Dimensions: 4 in L x 2 in W x 2-1/8 in D, Includes: F Type Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.