High-Leverage Side Cutting Plier, 9 in OAL, Black/Red Handle, Comfort Grip Handle
- Mfr # SCP9
- Zoro # G823565080
product price:Â
$
71.59
/ea
Key Features
Overall Length
9 in
Handle Type
Comfort Grip
Handle Color
Black/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCP9
- Zoro #
- G823565080
- UPC #
- 32886944123
- Country of Origin
- China
Dimensions
- Overall Length
- 9 in
Details
- Handle Type
- Comfort Grip
- Handle Color
- Black/Red
Description
Made from drop forged steel, these durable high-leverage side cutting pliers built for work. The dual material grip provide a comfortable feel, while the case hardened cutting blades cut wire and cable with ease. Knurled jaws provide the gripping strength you need and expect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.