Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65335201
Zoro #
G0183574
UPC #
032886467400
Country of Origin
United States
Dimensions
Wire Size
8 AWG
Length
500 ft
Nominal Outside Dia.
0.233"
Spool Length
500 ft.
Length (Straight Wireway)
500 ft
Details
Item
Hookup Wire
Trade Designation
MTW
Wire Color
Black
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V
Temp. Rating
194 Degrees F
Standards
UL
Stranding
19
Max. Amps
50
Stranded / Solid
Stranded
Wire Type
MTW
Description
Hookup Wire, Wire Size 8 AWG, Length 500 ft, Trade Designation MTW, Wire Color Black, Nominal Outside Dia. 0.23 in, Voltage 600V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 19 x 30, Standards UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.