Zoro Homepage

Hub, 2-1/2in, Threaded, Zinc Die Cast

  • Mfr # LWH-250

  • Zoro # G216106869


product price: $8.49
/ea

Key Features

Conduit Fitting Type
Hub
Trade Size
2-1/2in
Connection Type
Threaded
Material
Zinc Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH-250
Zoro #
G216106869
UPC #
78429738106
Country of Origin
China

Dimensions

Trade Size
2-1/2in

Details

Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Zinc Die Cast

Description

2-1/2in, Die-Cast Zinc, Insulated Throat, Water Tight, Male Threaded, IMC/Rigid Conduit Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.