Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Includes Marksman Andamp-Step Bit

  • Mfr # 57177101

  • Zoro # G0794556


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Impact Rated
Not Impact Rated
Decimal Equivalent
0.1875, 1.125
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57177101
Zoro #
G0794556
UPC #
-
Country of Origin
China

Dimensions

Size Range
3/16 in to 1 1/8 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Maximum Hole Size
1 1/8 in
Minimum Hole Size
3/16 in

Details

Item
Step Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Impact Rated
Not Impact Rated
Decimal Equivalent
0.1875, 1.125
Step Increments
1/16 in
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Step Drill Bit, High Speed Steel, Bright (Uncoated), 3/16 in to 1 1/8 in Size Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.