Industrial Surface Cover, 1/2 in L, 4 in W, Square, 2-Gang, Steel, Silver, Galvanized

  • Mfr # G1933-UPC

  • Zoro # G816054928


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1933-UPC
Zoro #
G816054928
UPC #
32886043246
Country of Origin
China

Details

Lid Style
Cover Cap

Description

Southwire Industrial Surface Cover, Square, Hole Diameter: 1.406 in, Number of Gangs: 2, Steel, Galvanized, Silver, 1/2 in L, 4 in W, Includes: Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.