Zoro Homepage

Job Site Light, 1500 lm, 10 Lamp Heads

  • Mfr # 7145SW

  • Zoro # G5193988


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
15,000
Standards
cUL Listed
Features
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7145SW
Zoro #
G5193988
UPC #
-
Country of Origin
China

Dimensions

Job Site Lighting Max. Height
4"
Max. Extension Height
4 in
Cord Length - Job Site Lighting
100 ft
Power Cord Length
100 ft
String Overall Length
100 ft

Description

Temporary Job Site Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter Not Applicable, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height Not Applicable, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 1,500 W, Color Rendering Index Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.