Zoro Homepage

Just Power It Up 2.5 ft. L 6 outlets Power Strip White

  • Mfr # 1702-2

  • Zoro # G811382842


product price: $11.69
/ea
Sold in multiples of 2 for $23.38

Key Features

Color
White
Height
10.5"
Width
3.5 in
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702-2
Zoro #
G811382842
UPC #
-
Country of Origin
China

Dimensions

Height
10.5"
Width
3.5 in

Details

Item
Power Strip
Color
White
Number of Outlets
6

Description

Just Power It Up by Monster offers reliable and secure power protection, backed by the company's decades of expertise in the field. With a history dating back to 1975, Monster has consistently set the standard for top-quality power protection, featuring the most advanced technology for optimal performance and safety. Always Lead. Never Follow. Our power strip is a versatile and reliable tool. This power strip features multiple AC outlets, allowing you to plug in multiple devices at once. POWER INDICATOR LIGHT - Easily know if your devices are powered on at all times. MULTIPLE OUTLETS - Featuring 6 outlets to plug in and use multiple devices at the same time. ETL Listed - Tested by a third party certification company to ensure compliance with safety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.