Zoro Homepage

Knockout Seal, NOVAL Accessory, Galvanized Steel

  • Mfr # KOS-200-VT

  • Zoro # G509132162


product price: $25.69
/ea
Sold in multiples of 5 for $128.45

Key Features

Material
Galvanized Steel
Color
Silver
Width
2.94 in
Length
2.94 in
Conduit Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOS-200-VT
Zoro #
G509132162
UPC #
785592555458
Country of Origin
China

Dimensions

Width
2.94 in
Length
2.94 in
Conduit Size (In.)
2 in

Details

Item
Knockout Seal
Material
Galvanized Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.