Zoro Homepage

Knockout Seal, NOVAL Accessory, Galvanized Steel

  • Mfr # KOS-300-OT

  • Zoro # G009132327


product price: $25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Material
Galvanized Steel
Color
Silver
Width
4.12 in
Length
4.12 in
Conduit Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOS-300-OT
Zoro #
G009132327
UPC #
785592119865
Country of Origin
China

Dimensions

Width
4.12 in
Length
4.12 in
Conduit Size (In.)
3 in

Details

Item
Knockout Seal
Material
Galvanized Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.