Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Seal, NOVAL Accessory, Galvanized Steel

  • Mfr # KOS-350-VT

  • Zoro # G709132023


product price: $63.79
/ea
Sold in multiples of 5 for $318.95

Key Features

Material
Galvanized Steel
Color
Silver
Width
5.01 in
Length
5.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOS-350-VT
Zoro #
G709132023
UPC #
785592555489
Country of Origin
China

Dimensions

Width
5.01 in
Length
5.01 in

Details

Item
Knockout Seal
Material
Galvanized Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.