Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Seal, NOVAL Accessory, Stainless Steel

  • Mfr # KOS-400-OTSS

  • Zoro # G209132011


product price: $119.99
/ea
Sold in multiples of 10 for $1,199.90
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Width
5.13 in
Length
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOS-400-OTSS
Zoro #
G209132011
UPC #
785592121578
Country of Origin
China

Dimensions

Width
5.13 in
Length
5.13 in

Details

Item
Knockout Seal
Material
Stainless Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.