Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Seal, NOVAL Accessory, Stainless Steel

  • Mfr # KOS-50-OTSS

  • Zoro # G609132086


product price: $22.25
/ea
Sold in multiples of 50 for $1,112.50

Key Features

Material
Stainless Steel
Color
Silver
Length
1.39 in
Width
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOS-50-OTSS
Zoro #
G609132086
UPC #
785592121486
Country of Origin
China

Dimensions

Length
1.39 in
Width
1.39 in

Details

Item
Knockout Seal
Material
Stainless Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.