Zoro Homepage

KO Punch, Draw Stud 3/4"

  • Mfr # 58298040

  • Zoro # G8724479


product price: $66.95
/ea

Key Features

Hole Size (In.)
3/4"
Size
9" x 3.63" x 1-3/4"
Slug
Slug for Easy Removal
Includes
(1) 3/4" Knockout Draw Stud
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58298040
Zoro #
G8724479
UPC #
032886923562
Country of Origin
China

Dimensions

Hole Size (In.)
3/4"
Size
9" x 3.63" x 1-3/4"

Details

Item
Knockout Punch Draw Studs
Slug
Slug for Easy Removal
Includes
(1) 3/4" Knockout Draw Stud
Number of Pieces
1

Description

KO Punch,Draw Stud 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.