Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-789 Mercury Vapor 175-Watt Mogul Base Lamp

  • Mfr # L789

  • Zoro # G8284747


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Light Color
Clear
Amps
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L789
Zoro #
G8284747
UPC #
90529608122
Country of Origin
China

Details

Light Color
Clear
Amps
15

Description

BULB, 175W MV MOGUL BASE


  • •175 Watts
  • •High Intensity Discharge Mercury Vapor
  • •5700K Color Temperature
  • •Mogul Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.