Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LandscapeLightingWire, 12AWG, Black, 250ft

  • Mfr # 55213444

  • Zoro # G4445287


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length
250 ft
Wire Size - Wire and Cable
12 AWG
Stranded / Solid
Stranded
Jacket Color
Black
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55213444
Zoro #
G4445287
UPC #
032886855290
Country of Origin
United States

Dimensions

Length
250 ft
Wire Size - Wire and Cable
12 AWG
Wire Size (Wire and Cable)
12 AWG
Spool Length
250 ft.
Nominal Outside Dia.
0.39 in x 0.20 in
Wire Size
12 AWG
Conductor Size
12 AWG
Length (Straight Wireway)
250 ft
Overall Length
250 ft
Nominal Outside Diameter
0.39 in x 0.20 in

Details

Item
Landscape Lighting Wire
Stranded / Solid
Stranded
Jacket Color
Black
Number of Conductors
2
Wire and Cable Item
Landscape Lighting Wire
Temp. Range
-20 Degrees C to 60 Degrees C
Standards
CSA, UL 1493
Conductor Material
Copper
Max. Voltage
150
Max. Amps
20
Jacket Material (Wire and Cable)
PVC
Jacket Material - Wire and Cable
PVC
Description/Special Features
Suitable for lighting: Outdoors,Landscape, and Security,Can be Direct Buried and Sunlight Resistant
Voltage
150 V
Jacket Material
PVC
Conductor Design
Stranded
Special Features
Direct Burial, UV Resistant
Number of Strands
65
Conductor Insulation Color
Black
Operating Temperature - Minimum
-4 Degrees F
Temperature Rating - Maximum Dry
140 Degrees F
Packaging
Spool
Conductor Insulation Material
PVC

Description

Landscape Lighting Wire, Number of Conductors 2, Wire Size 12 AWG, Jacket Color Black, Length 250 ft, Voltage 150 V, Nominal Outside Dia. 0.39 in x 0.20 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Direct Burial, UV Resistant, Standards CSA, UL 1493

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.