Large Die Set Ss (2-1/2Ft-4Ft)
Mfr # 57177201
Zoro # G0974429
product price: $1,249.99
/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Features
Compact Pump with Padded Handle, Quick Pump Action
Case Type
Plastic
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57177201
Zoro #
G0974429
UPC #
-
Country of Origin
China
Details
Item
Tap and Die Set
Thread Direction
Right Hand
Features
Compact Pump with Padded Handle, Quick Pump Action
Case Type
Plastic
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Description
Tap and Die Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.