Zoro Homepage

Lead Wire, 10, Red, Stranded, 600V, 2500 ft

  • Mfr # F100080702

  • Zoro # G311129428


product price: $0.55
/ea
Sold in multiples of 500 for $275.00

Key Features

Conductor Material
Bare Copper
Length
2500 ft
Jacket Color
Red
Nominal Outside Dia.
0.175 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F100080702
Zoro #
G311129428
UPC #
-
Country of Origin
United States

Dimensions

Length
2500 ft
Nominal Outside Dia.
0.175 in
Wire Size
10

Details

Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Red
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
19
Standards
UL 1015
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.