Zoro Homepage

Lead Wire, 12, Black, 4000 ft

  • Mfr # F120290400

  • Zoro # G611129692


product price: $0.40
/ea
Sold in multiples of 500 for $200.00

Key Features

Conductor Material
Tinned Copper
Length
4000 ft
Jacket Color
Black
Nominal Outside Dia.
0.153 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F120290400
Zoro #
G611129692
UPC #
-
Country of Origin
United States

Dimensions

Length
4000 ft
Nominal Outside Dia.
0.153 in
Wire Size
12

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
150°C
Stranding
65
Standards
UL 3321
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.