Zoro Homepage

Lead Wire, 12, Red, Stranded, 600V, 5000 ft

  • Mfr # F120321202

  • Zoro # G911130329


product price: $0.42
/ea
Sold in multiples of 500 for $210.00

Key Features

Conductor Material
Tinned Copper
Length
5000 ft
Nominal Outside Dia.
0.153 in
Voltage
600V
Insulation Material
XLPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F120321202
Zoro #
G911130329
UPC #
-
Country of Origin
United States

Dimensions

Length
5000 ft
Nominal Outside Dia.
0.153 in
Wire Size
12

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Red
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
125°C
Stranding
65
Standards
UL 3173
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.