Lead Wire, 16, Blue, Stranded, 600V, 500 ft
Mfr # F160700314
Zoro # G711130765
product price: $0.16
/eaSold in multiples of 2000 for $320.00
Key Features
Conductor Material
Bare Copper
Nominal Outside Dia.
0.12 in
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F160700314
Zoro #
G711130765
UPC #
-
Country of Origin
United States
Dimensions
Length
500 ft
Nominal Outside Dia.
0.12 in
Wire Size
16
Details
Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Blue
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
26
Standards
CSA AWM;CSA TEW;UL 1015;UL 1230
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.