
Lead Wire, 18, Blue, Stranded, 600V, 2500 ft
Mfr # F180620714
Zoro # G511129471
product price: $0.16
/eaSold in multiples of 2000 for $320.00
Key Features
Conductor Material
Bare Copper
Length
2500 ft
Nominal Outside Dia.
0.168 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F180620714
Zoro #
G511129471
UPC #
-
Country of Origin
United States
Dimensions
Length
2500 ft
Nominal Outside Dia.
0.168 in
Wire Size
18
Details
Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Blue
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
16
Standards
CSA AWM;CSA TEW;UL 1056;UL 1275
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.