Zoro Homepage

Lead Wire, 4, White, 1000 ft

  • Mfr # F040290409

  • Zoro # G311129503


product price: $3.15
/ea
Sold in multiples of 100 for $315.00

Key Features

Conductor Material
Tinned Copper
Length
1000 ft
Jacket Color
White
Nominal Outside Dia.
0.392 in
Voltage
1kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F040290409
Zoro #
G311129503
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft
Nominal Outside Dia.
0.392 in
Wire Size
4

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
1kV
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
133
Standards
UL 3196
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.