Lead Wire, CSA TEW (UL 1015), 14 AWG, Bare Copper, Gray, 1 ft

  • Mfr # F140301243

  • Zoro # G911130121


product price: $0.33
/ea
Sold in multiples of 500 for $165.00

Key Features

Conductor Material
Bare Copper
Length
5000 ft
Jacket Color
Gray
Nominal Outside Dia.
0.132 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F140301243
Zoro #
G911130121
UPC #
-
Country of Origin
United States

Dimensions

Length
5000 ft
Nominal Outside Dia.
0.132 in
Wire Size
14

Details

Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Gray
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
19
Standards
UL 1015
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.