Lead Wire, CSA TEW (UL 1015), 16 AWG, Blue, 1 ft

  • Mfr # F160301214

  • Zoro # G311130424


product price: $0.24
/ea
Sold in multiples of 1000 for $240.00

Key Features

Nominal Outside Dia.
0.117 in
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F160301214
Zoro #
G311130424
UPC #
-
Country of Origin
United States

Dimensions

Length
5000 ft
Nominal Outside Dia.
0.117 in
Wire Size
16

Details

Item
Lead Wire
Jacket Color
Blue
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
26
Standards
CSA AWM;CSA TEW;UL 1015;UL 1230
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.