
Lead Wire, UL 3135, 18 AWG, Tinned Copper, White, 1 ft
Mfr # F18001$144
Zoro # G911130367
product price: $0.24
/ea
Sold in multiples of 1000 for $240.00
Key Features
Conductor Material
Tinned Copper
Length
5000 ft
Nominal Outside Dia.
0.108 in
Voltage
600V
Insulation Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18001$144
Zoro #
G911130367
UPC #
-
Country of Origin
United States
Dimensions
Length
5000 ft
Nominal Outside Dia.
0.108 in
Wire Size
18
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
600V
Insulation Material
Silicone
Conductor Design
Stranded
Stranding
7
Standards
CSA AWM;UL 3135
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.